Shop All Annular Cutters
Champion Cutting Tool
11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank
Mfr # CHA XL100-11/16
Zoro # G511875255
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material high speed steel
- Diameter 11/16"
- Cutter Finish Plus 20 Surface Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL100-11/16
- Zoro # G511875255
- UPC # 846035000079
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Diameter | 11/16" |
Details
Cutter Material | high speed steel |
Cutter Finish | Plus 20 Surface Treatment |
Description
11/16in - XL100M High Speed Annular Cutter, 1in Cutting Depth, 3/4in Shank, Plus20 Surface Treatment, Champion XL100M-11/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16" Diamond Max Hole Saw (49-56-0503)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4 (4815)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389876)
- CHAMPION CUTTING TOOL 13/16in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-13/16)
- CHAMPION CUTTING TOOL 1-11/16in - XL100 High Speed Annular Cutter, 1in DOC, 3/4in Shank, Plus20 Surface Treatment (CHA XL100-1-11/16)
- CHAMPION CUTTING TOOL 1-1/2in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-1-1/2)
- CHAMPION CUTTING TOOL Champion 1in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut (CHA CT200-1)
- CHAMPION CUTTING TOOL 9/16in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-9/16)
- CHAMPION CUTTING TOOL Champion Pilot Pin for XL200 Annular Cutters (CHA XL200P)
- HOUGEN 1-1/8 in. X 1 in. 12,000-Series Annular Cutter (12136)
- Champion Cutting Tool Annular Cutters