Shop All Hand Taps
Champion Cutting Tool
10mm-1.5 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread
Mfr # CHA 308M-10X1.5-S
Zoro # G511872797
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4"
- Tap Material high speed steel
- Shank Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308M-10X1.5-S
- Zoro # G511872797
- UPC # 846035081481
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/4" |
Shank Dia. | 10mm |
Details
Tap Material | high speed steel |
Description
10mm-1.5 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 1.5 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-10X1.5-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9646)
- TUNGALOY Parting Off Indexable Holder, CTBU12-26-U (2300753)
- UNIBOR BRIDGEPORT ARBOR 1855-R8-2.75 (ARBORR8)
- HHIP 9mm Combination Wrench (7023-2015)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- REGAL CUTTING TOOLS 3/8-32 NEF Hand Tap H3 4 Flt Bottom (012005AS)
- Champion Cutting Tool Hand Taps