Shop All Jobber Length Drill Bits
Champion Cutting Tool
#10 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank
Mfr # CHA XL5-10
Zoro # G911875183
product price: $55.59
/pk 12, $4.63/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Flute Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL5-10
- Zoro # G911875183
- UPC # 846035036221
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 3-5/8" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
#10 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- CLE-LINE #29 Cobalt 135 Deg. Jobber Length Drill Bit (C23405)
- INSIZE Scriber, 5-45/64" Overall Length, Steel (7232)
- XTREME BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5880B)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- CHAMPION CUTTING TOOL 21 Piece 705LH Left Hand Jobber Drill Set, 1/16in - 3/8in by 64ths, Champion (CHA 121LH)
- CHAMPION CUTTING TOOL 1/2in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-1/2)
- CHAMPION CUTTING TOOL #47 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-47)
- CHAMPION CUTTING TOOL 29/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-29/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/4-E (44216)
- Champion Cutting Tool Drill Bits