Shop All Threading Inserts
Champion Cutting Tool
#10-32 - CS30 Hexagon Rethreading Die, 32 TPI Threads per in, Contractor Series
Mfr # CHA CS30-10-32
Zoro # G911874223
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30-10-32
- Zoro # G911874223
- UPC # 846035010597
- Country of Origin China
- Category Threading Inserts
Details
Material | carbon steel |
Description
#10-32 - CS30 Hexagon Rethreading Die, 32 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-10-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- CHANNELLOCK PC-41 4pc Pro's Choice Set (PC-41)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- TUNGALOY Threading Insert, Carbide, Laydown (5901568)
- Champion Cutting Tool Threading Inserts