Shop All Spiral Point Taps
Champion Cutting Tool
#10-32 - 321T Spiral Taps, Plug Taps, 32 TPI , HSS w/ Titanium Nitride Surface Treatment, 12PK
Mfr # CHA 321T-10-32
Zoro # G811881376
product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Finish Titanium Nitride Coating
- Overall Length 2-3/8"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321T-10-32
- Zoro # G811881376
- UPC # 846035082044
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2-3/8" |
Details
Tap Finish | Titanium Nitride Coating |
Tap Material | high speed steel |
Description
#10-32 - 321T Spiral Point Taps, Plug Taps, 32 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SNAKE SNAKE DRN AUGER 1/4""X25' (81250)
- HYDE Putty Knife, Flexible, 2", SS (06228)
- HOUGEN HMD904 Mag Drill Coolant 115V (0904102)
- LENOX Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (79684CLB92895)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- Champion Cutting Tool Spiral Point Taps