Shop All Spiral Point Taps
Champion Cutting Tool
#10-32 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per in, HSS, 12PK
Mfr # CHA 321-10-32
Zoro # G711880905
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-10-32
- Zoro # G711880905
- UPC # 846035078528
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2-3/8" |
Details
Tap Material | high speed steel |
Description
#10-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, High Speed Steel, Champion 321-10-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38100)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 7mm (KTI-41607)
- RUKO Knockout Punch, PG 29 (109370)
- HHIP V1603B Shim (2100-1602)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- DRILL AMERICA HSS Spiral Point Tap, #4-40, 2 Flutes (T/A57048)
- Champion Cutting Tool Spiral Point Taps