Shop All Hand Taps
Champion Cutting Tool
#10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-10-32-B
Zoro # G911873158
product price: $53.55
/pk 12, $4.46/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Material carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-10-32-B
- Zoro # G911873158
- UPC # 846035072670
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 2-3/8" |
Details
Tap Material | carbon steel |
Description
#10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion 302-10-32-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cats Paw Phillips Screwdriver, #2x6" (45018)
- INGERSOLL-RAND Heavy Duty Air Needle Scaler, 4000 BPM, 1.06" Stroke (182LNA1)
- GEARWRENCH 1/2" Drive 90T Cushion Grip Locking Flex Ratchet 24" (81372T)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- Champion Cutting Tool Taps