Shop All Hand Taps
Champion Cutting Tool
#10-24 - 302 Carbon Steel Hand Tap, Taper Tap, 24 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-10-24-T
Zoro # G911873172
product price: $53.55
/pk 12, $4.46/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Material carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-10-24-T
- Zoro # G911873172
- UPC # 846035072625
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 2-3/8" |
Details
Tap Material | carbon steel |
Description
#10-24 - 302 Carbon Steel Hand Tap, Taper Tap, 24 TPI Threads per Inch, Champion 302-10-24-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13360)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- DRILL AMERICA 1-1/4"-16 HSS Plug Hand Tap (DWTST1-1/4-16P)
- Champion Cutting Tool Taps