Shop All Annular Cutters
Champion Cutting Tool
1-9/16in - XL200 High Speed Annular Cutter, 2in DOC, 3/4in Shank
Mfr # CHA XL200-1-9/16
Zoro # G911875787
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material high speed steel
- Diameter 1-9/16"
- Cutter Finish Plus 20 Surface Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL200-1-9/16
- Zoro # G911875787
- UPC # 846035001502
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Diameter | 1-9/16" |
Details
Cutter Material | high speed steel |
Cutter Finish | Plus 20 Surface Treatment |
Description
1-9/16in - XL200 High Speed Annular Cutter, 2in Cutting Depth, 3/4in Shank, Plus20 Surface Treatment, Champion XL200-1-9/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Metric Wrench Set (85988)
- KRAFT TOOL Buttering Trowel w/Wood Handle, 7 (GG441)
- MILWAUKEE TOOL 600 MCM Copper U Style Die (49-16-U600C)
- URREA Black flat strike wrench 12 point, 32Mm opening size. (2732SWM)
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- CHAMPION CUTTING TOOL 9/16in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-9/16)
- CHAMPION CUTTING TOOL Champion CT200STK 7/8 Carbide Tipped Stack Cutting Annular Cutter, 2 Depth of Cut (CHA CT200STK-7/8)
- CHAMPION CUTTING TOOL 1in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-1)
- CHAMPION CUTTING TOOL Champion 1in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut (CHA CT200-1)
- CHAMPION CUTTING TOOL 13/16in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-13/16)
- HOUGEN 1-1/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18240)
- Champion Cutting Tool Annular Cutters