Shop All Core Drill Bits
Champion Cutting Tool
1-3/8in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in DOC
Mfr # CHA CM95HC-1-3/8
Zoro # G311881876
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material carbide tipped
- Bit Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95HC-1-3/8
- Zoro # G311881876
- UPC # 846035071741
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Details
Core Bit Cutter Material | carbide tipped |
Description
1-3/8in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in Depth of Cut, 4in Usable Length, Carbide Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- MALCO RH4 12 oz. Riveting Hammer with Leather Grip (RH4)
- HANSON 13/64" x 3-5/8" Cobalt HSS-J/L Drill Bit (3016013)
- INSIZE Dial Caliper, 0-12" Range, 2" Jaw D, White (1311-12CAL)
- CHAMPION CUTTING TOOL Carbide Tipped Locksmith Drill (CHA CT705-1/2X6)
- PEARL P5 Dry Core Bit 2 in. Diameter 5/8 in.-11 (HB200RA5)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- BOSCH Core Bit, 3-7/8 In (T3920SC)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- MILWAUKEE TOOL SDS+ CORE 1-9/16"X2" (48-20-5215)
- DEWALT Core Bits (DW55013)
- Champion Cutting Tool Core Drill Bits