Shop All Bridge Reamers
Champion Cutting Tool
1-3/16in Magnetic Brute Platinum Hex Shank Bridge Reamer, Left H& Spiral Flute, Right H& Cut, HSS
Mfr # CHA XL86M-1-3/16
Zoro # G911881740
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1-3/16"
- Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL86M-1-3/16
- Zoro # G911881740
- UPC # 846035056014
- Country of Origin South Africa
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/16" |
Details
Material | high speed steel |
Description
Champion XL86M-1-3/16 - 1-3/16in Magnetic Brute Platinum Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812WCB)
- IRWIN Insert Bit, Power, Hex Shank, PK5 (IWAF23TX20B5)
- GREENLEE 68 Piece Drill Bit Set, 1/4", 5/16", 3/8" (DDKIT-1-68)
- CHAMPION CUTTING TOOL 1-1/4in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel (CHA 982-1-1/4)
- CHAMPION CUTTING TOOL 1in - 980 Taper Shank Bridge Reamer - Straight Flute, Right Hand Cut, High Speed Steel, Champion (CHA 980-1)
- CLEVELAND Car Length Reamer w/Straight Shank (C24013)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB1-1/16HEX-LONG)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- DRILL AMERICA 1/2" HSS 2MT Spiral Flute Bridge Reamer (DWRRB1/2)
- DRILLCO 25/32, Bridge Reamer Taper Shank Straight Flute (420A150)
- Champion Cutting Tool Bridge Reamers