Shop All Core Drill Bits
Champion Cutting Tool
1-3/16in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in DOC
Mfr # CHA CM95HC-1-3/16
Zoro # G911881832
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material carbide tipped
- Bit Dia. 1-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95HC-1-3/16
- Zoro # G911881832
- UPC # 846035071734
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1-3/16" |
Details
Core Bit Cutter Material | carbide tipped |
Description
1-3/16in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in Depth of Cut, 4in Usable Length, Carbide Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- RELTON Multiple Cutter Hammer Bit 1" X 60" Pyramid Point - Spline (P202-16-66)
- AMPCO SAFETY TOOLS Nonsparking Mallet, 96 oz., 15 In. L (M-3FG)
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- CHAMPION CUTTING TOOL Carbide Tipped Locksmith Drill (CHA CT705-1/2X6)
- MILWAUKEE TOOL 1" x 12" Diamond Premium Wet Core Bit Extension (48-17-4010)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- PARAGON DIAMOND TOOLS 4 1/2" Zig-Zag Turbo Wet Core Bit (CBWZZ4.5)
- MILWAUKEE TOOL 2" Diamond Wet Core Bit (48-17-2020)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- BOSCH Core Bit, 1-7/8 In (T3914SC)
- Champion Cutting Tool Core Drill Bits