Shop All Hammer Drill Bits
Champion Cutting Tool
1-1/4in x 16in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 11in Usable Length
Mfr # CHA CM97-1-1/4X11X16
Zoro # G511874722
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1-1/4"
- Flute Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-1-1/4X11X16
- Zoro # G511874722
- UPC # 846035063920
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1-1/4" |
Flute Length | 16" |
Details
Finish | Bright |
Description
1-1/4in x 16in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 11in Usable Length, Champion CM97-1-1/4X11X16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.531 (111253100)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- KEO Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN (55311-TiN)
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 450 mm (48-20-8053)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- Champion Cutting Tool Hammer Drill Bits