Shop All Annular Cutters
Champion Cutting Tool
1-1/4in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank
Mfr # CHA CT150-1-1/4
Zoro # G511875033
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material high speed steel
- Diameter 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CT150-1-1/4
- Zoro # G511875033
- UPC # 846035003841
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 1-1/4" |
Details
Cutter Material | high speed steel |
Description
Champion 1-1/4in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. (C-21)
- EAZYPOWER Tamper Resistant Hex Screwdriver 7/64 in Round (86251)
- DEWALT Hook & Loop Triangle 80 Grit Sandpaper - 12PK (DWASPTRI083)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB14X1.5)
- CHAMPION CUTTING TOOL 9/16in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-9/16)
- CHAMPION CUTTING TOOL Champion Pilot Pin for XL200 Annular Cutters (CHA XL200P)
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- CHAMPION CUTTING TOOL 1-11/16in - XL100 High Speed Annular Cutter, 1in DOC, 3/4in Shank, Plus20 Surface Treatment (CHA XL100-1-11/16)
- CHAMPION CUTTING TOOL Champion 1in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut (CHA CT200-1)
- CHAMPION CUTTING TOOL 13/16in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-13/16)
- CS UNITEC Carbide Annular Cutter, 4-3/16" X 4" (9-1-4134 C)
- Champion Cutting Tool Annular Cutters