Shop All Hand Taps
Champion Cutting Tool
1-1/4in-8 - 3088 8 Thread High Speed H& Tap, Bottom Tap, Ground Thread
Mfr # CHA 3088-1-1/4-B
Zoro # G411873252
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-3/4"
- Tap Material high speed steel
- Shank Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 3088-1-1/4-B
- Zoro # G411873252
- UPC # 846035075435
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 5-3/4" |
Shank Dia. | 1-1/4" |
Details
Tap Material | high speed steel |
Description
1-1/4in-8 - 3088 8 Thread High Speed Hand Tap, Bottom Tap, Ground Thread, 8 TPI Threads per Inch, High Speed Steel, 8 Thread Special, Champion 3088-1-1/4-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471.1-64-B10 Crank Handle Zinc (10MX26)
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud (352-25-30-M6-S-55)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK25, 25 PK (DS1214BGP25)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- DRILL AMERICA 1-1/4"-14 HSS Plug Hand Tap (DWTST1-1/4-14P)
- Champion Cutting Tool Taps