Shop All Pipe Taps
Champion Cutting Tool
1-1/4in-11-1/2 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT.
Mfr # CHA 304-1-1/4-11-1/2
Zoro # G611881712
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Material carbon steel
- Shank Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 304-1-1/4-11-1/2
- Zoro # G611881712
- UPC # 846035073790
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 4" |
Shank Dia. | 1-1/4" |
Details
Tap Material | carbon steel |
Description
1-1/4in-11-1/2 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 11-1/2 TPI Threads per Inch, 60 Degree Angle of Threads, Champion 304-1-1/4-11-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- IRWIN WELDTEC SHIP AUGER 7/16"" (4935570)
- DEWALT Jobsite Box, Yellow, 48 in W x 23-1/2 in D x 27-1/2 in H (DWXJSB48Y)
- WESTWARD Spring Clamp, 2 In, No-Slip (3KB96)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- DORMER Sp Pt Hss-E 2Fl 1/4-20 Gh3 Other Tap (E025)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Interrupted Thread Steam Oxide (5533660)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251301)
- DRILL AMERICA 1-1/2" NPT HSS 7 Flute Pipe Tap (T/A64012)
- Champion Cutting Tool Taps