Shop All Pipe Taps
Champion Cutting Tool
1-1/2in-11-1/2 324 HSS Taper Pipe Taps, 1-3/4in Len of Thread, 4-1/4in OAL
Mfr # CHA 324-1-1/2-11-1/2
Zoro # G411881554
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4"
- Shank Dia. 1-1/2"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 324-1-1/2-11-1/2
- Zoro # G411881554
- UPC # 846035079167
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 4-1/4" |
Shank Dia. | 1-1/2" |
Details
Tap Material | high speed steel |
Description
Champion 1-1/2in-11-1/2 324 HSS Taper Pipe Taps, 1-3/4in Length of Thread, 4-1/4in Overall Length, NPT, Regular Hook, 3/4in Tapper/Fit, Ground Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- PROTO Service Wrench, Satin, Size 1-3/8 In. (J3544)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (1330301)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH1)
- DRILLCO 2-1/2-8, Pipe Taps (290A332)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWY3)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- Champion Cutting Tool Taps