Shop All Pipe Taps
Champion Cutting Tool
1-11-1/2 324 HSS Taper Pipe Taps, 1-3/4in Len of Thread, 3-3/4in OAL
Mfr # CHA 324-1-11-1/2
Zoro # G811881642
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1"
- Overall Length 3-3/4"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 324-1-11-1/2
- Zoro # G811881642
- UPC # 846035079143
- Country of Origin United States
- Category Pipe Taps
Dimensions
Shank Dia. | 1" |
Overall Length | 3-3/4" |
Details
Tap Material | high speed steel |
Description
Champion 1-11-1/2 324 HSS Taper Pipe Taps, 1-3/4in Length of Thread, 3-3/4in Overall Length, NPT, Regular Hook, 3/4in Tapper/Fit, Ground Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1875)
- WALBOARD Knives 8 in. Text'D Hdl Tape (TH-08)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- GO RHINO Pouch Style With Single Pocket With 1 Zipper With Wrist Straps With Logo (XG1090-01)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (385398)
- HANSON High Carbon Steel Taper Pipe Tap 1/4"-18 NPT (8203)
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (385500)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPSF (16356)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- GREENFIELD THREADING Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385570)
- Champion Cutting Tool Taps