Shop All Annular Cutters
Champion Cutting Tool
1-1-15/16in - XL200 High Speed Annular Cutter, 2in DOC, 3/4in Shank, Plus20 Surface Treatment
Mfr # CHA XL200-1-15/16
Zoro # G511875842
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material high speed steel
- Diameter 1-15/16"
- Cutter Finish Plus 20 Surface Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL200-1-15/16
- Zoro # G511875842
- UPC # 846035001564
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Diameter | 1-15/16" |
Details
Cutter Material | high speed steel |
Cutter Finish | Plus 20 Surface Treatment |
Description
1-1-15/16in - XL200 High Speed Annular Cutter, 2in Cutting Depth, 3/4in Shank, Plus20 Surface Treatment, Champion XL200-1-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167-3/8)
- REED BB CSO1 THRUST WASHER 98057 (CSO1TW)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF760PF)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- CHAMPION CUTTING TOOL Champion 1in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut (CHA CT200-1)
- CHAMPION CUTTING TOOL Champion CT200STK 7/8 Carbide Tipped Stack Cutting Annular Cutter, 2 Depth of Cut (CHA CT200STK-7/8)
- CHAMPION CUTTING TOOL 1-1/2in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-1-1/2)
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- CHAMPION CUTTING TOOL 1-11/16in - XL100 High Speed Annular Cutter, 1in DOC, 3/4in Shank, Plus20 Surface Treatment (CHA XL100-1-11/16)
- CHAMPION CUTTING TOOL Champion Pilot Pin for XL200 Annular Cutters (CHA XL200P)
- HOUGEN 1-5/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18242)
- Champion Cutting Tool Annular Cutters