Champion

Copper Plus- Boxed - RC9YC4,


product price: $5.15
/ea
Sold in multiples of 5 for $25.75

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Champion
  • MFR # 430
  • Zoro # G005599353
  • UPC #
    37551001408
  • Country of Origin United States
  • Category Spark Plugs

Description

champion copper plus- boxed - rc9yc4 dependable performance. This champion spark plug features a copper core electrode that provides increased conductivity and heat control for good overall wear. built to iso and sae standards for proven performance superior corrosion resistance copper core center electrode allows for accurate control of heat range for longer life copper plus - dependable performance and durability champion copper plus 430 spark plug (carton of 4) application summary: audi pass. Car: 2.8l v6 (99-00), 3.0l v6 (05-02); chevrolet pass. Car: 5.7l v8 (95-94); daewoo pass. Car: 2.0l l4 (99-00); daihatsu lt. Trk.: 1.6l l4 (92-90); daihatsu pass. Car: 1.3l l4 (92-89); dodge pass. Car: 2.4l l4 (94-93); eagle pass. Car: 2.4l l4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.