Shop All Filter Media
Champion Cooler
Champion Cooler Aspen Pad Set 310085-6 - 32-3/4"W x 1/8"D x 36-1/4"H
Mfr # 310085-6
Zoro # G105259423
$48.39
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
- Brand Champion Cooler
- MFR # 310085-6
- Zoro # G105259423
- UPC # 9009513627
- Country of Origin Unknown
- Category Filter Media
Description
Champion cooler aspen pad set 310085-6 - 32-3/4"w x 1/8"d x 36-1/4"h keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency. features: made of natural aspen wood excelsior mechanical layering for uniformity in pad thickness and density biodegradable stitching which penetrates matting for stability each seam runs entire length of pad for strength set contains 3 aspen pads (36.25 in. H x 32.75 in. W x 0.125 in. D) compatible with champion cooler model 5000 sd essick air model n55/65s
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
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- RHEEM 43-17075-04 Start Capacitor - (43-17075-0)
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16252.8 4PK)
- JOHNSON CONTROLS Thermostat Cover, w/Mounting Hdwr (T-4756-2141)
- CHAMPION COOLER Champion Cooler Rigid Media 110132-3 - 15-3/4"W x 2"D x 14-3/4"H (110132-3)
- CHAMPION COOLER Champion Cooler Aspen Pad Set 310085-3 - 27-3/4"W x 1/2"D x 27-1/2"H (310085-3)
- AIR HANDLER 24 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRV7)
- DURAFLOW FILTRATION Air Filter Foam Roll Media - 24 in x 25 ft x 1/4 in - FSR22525 (FSR22525)
- AIR HANDLER 10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA8)
- FILTERS-NOW Filters-NOW DP1424M 14x24x1 1-Inch Electronic Air Filters - (DP1424M)
- FILTERS-NOW Filters-NOW DPE16X24X1=DAE 16x24x1 Aeriale Furnace Filter Pack of - 3 (DPE16X24X1=DAE)
- Champion Cooler Filter Media