Shop All Portable Coolers
Champion Cooler
Champion Cooler 3000 DD 3000 CFM Cabinet Cooler
Mfr # 112569
Zoro # G403956246
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cooler
- MFR # 112569
- Zoro # G403956246
- UPC # 747925449223
- Country of Origin United States
- Category Portable Coolers
Description
Features
- Evapcool 3000 cfm cabinet cooler
- Cools 600-1100 sq. Ft.
- 2 speed motor
- Down draft
- Powder coated for durability. Aspen pad media
- 3100 industry standard rating
- 1/3 hp motor
- For use with pps motor no.81524, tv no.295-623, pps pump no.p-5g, tv no.533-606, pps pump no. E-5500, tv no.781-917
- Cabinet dimensions - 33-7/16 x 28-1/8 x 28-1/8 in.
- Duct opening - 13-5/8 x 13-5/8 x 7.25 in.
- Dimension - 29 l x 29 w x 34.13 h in.
- Item weight - 109 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- STROMBERG CARLSON BOTTLE RACK SINGLE BOTTLE GAS RACK FOR 20LB BOTTLE (2020-JR)
- STENS Black Fuel Line / 1/4" Id X 7/16"Od Oil Chemical Gas Resistant (115-022)
- MTD Pulley-Half-1/2 V (756-0569)
- LOGO BRANDS Texas Backpack Cooler (218-612)
- CANYON COOLERS Cooler, Pro45 Sandstone (PRO45S)
- IGLOO Beverage Cooler, 2 gal., Yellow (421)
- WHYNTER Whynter FM-65G transit bag (FM-6TBG)
- ORCA Cooler, 40 qt Cooler, Lime, 10 days Ice Retention (ORCL040)
- MILWAUKEE TOOL PACKOUT 16 qt. Compact Cooler (48-22-8460)
- IGLOO Legend 12 Cooler Red (43358)
- Champion Cooler Portable Coolers