Shop All Evaporative Coolers
Champion Cooler
Champion Cooler 112491 6500 CFM Side Draft Duct Evaporative Cooler
Mfr # 112491
Zoro # G404144093
product price: $1,511.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,511.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cooler
- MFR # 112491
- Zoro # G404144093
- Country of Origin United States
- Category Evaporative Coolers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Side draft model
- 6500 CFM
- Cools 1400-2300 square feet
- Quiet blower wheel operation
- Cubic Feet per Minute: 6500 CFM
- Weight: 182 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Filter Bracket, 1/2 in W (KMFB1PK)
- WHITE-RODGERS Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator (G01A332S1)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Tan (HS-1500-ILODT)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In x 25 ft., Fabric (1110-0150-0002)
- CHAMPION COOLER 700Cfm Port Evap Cooler (CP70)
- CHAMPION COOLER Essick Air Residential Evaporative Window Cooler RN50W- 9.4 Gal. Cap. (RN50W)
- CHAMPION COOLER Window Evaporative Cooler 4000 cfm, 11.0 gal, Belt (RWC44)
- CHAMPION COOLER Essick Residential Evaporative Window Cooler N28W - 3.6 Gal. Cap. (N28W)
- CHAMPION COOLER Champion Cooler 166104 700 CFM UltraCool Evaporative Window Cooler (166104)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K578)
- HESSAIRE Portable Evaporative Cooler 3100 cfm, 10 gal, Direct Drive (M150)
- Champion Cooler Evaporative Coolers