Shop All Sleeping Bags & Cots
Champion
Champion 7037591 Performa 2 in. Center Strip Pop-Up Sprinkler; Black
Mfr # 7037591
Zoro # G504031583
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7037591
- Zoro # G504031583
- UPC # 13789570121
- Country of Origin Unknown
- Category Sleeping Bags & Cots
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Pop Up Height: 2 in.
- Spray Pattern: Center Strip
- Inlet Size: 1/2 in.
- Throw Spray Range: 15 ft.
- Coverage Area: 700 sq. ft.
- Material: Plastic
- Color: Black
- Nozzle Included: Yes
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAZEBO PENGUIN Shrub Cover 22x22x44 (12-020)
- YUKON GLORY Premium Grill Topper Tray Grilling Pan Stainless Steel Great for BBQ Fish Veggies (YG-719)
- MTD Hopper-Shredder 40 (731-1707A)
- ORBIT Nozzle Flush Head Full (54005D)
- DISC-O-BED 2XL with 2 Side Organiziers; Black (30507BO)
- LEISURE SPORTS 4-Person Dome Tent, Water Resistant for Camping With Removable Rain Fly And Carry Bag, (Tan) (149859DAC)
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. (SIP120)
- COLEMAN Sleeping Bag 40-60Degree (2000035897)
- DISC-O-BED Disc-Bunk with 2 Organizers, OD Green (19803BO/GRX)
- LEISURE SPORTS Sleeping Bag, 32F Rated XL 3 Season Envelope Style with Hood for Camping, Hiking, Carry Bag (Navy) (478947OOM)
- KAMP-RITE TENT COT Compact Tent Cot, 1 Person, 43x10x9" (TC701)
- Champion Sleeping Bags & Cots