Shop All Air Compressor Pumps
Champion Pneumatic
Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder
Mfr # R2-30A-P05
Zoro # G1741704
product price: $3,905.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,905.99
Free 30-Day Returns
Key Features
- HP 7 1/2 hp, 10 hp
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 4
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Pneumatic
- MFR # R2-30A-P05
- Zoro # G1741704
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 19 in |
Overall Depth | 21.12 in |
Bore Dia. | 2 1/2 in, 4 5/8 in |
Stroke Length | 3 in |
Overall Width | 24 in |
Sheave Size @ 1725 RPM | 6 3/8 in, 8 1/8 in |
Overall Height | 23.5 in |
Outlet Size | 0.75 in |
Bore Diameter | 2.5 in, 4.62 in |
Flywheel Diameter | 19 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 25.8/34.8 cfm @ 175 psi, Number of Cylinders 4, Maximum Operating Pressure 175 psi, Flywheel Diameter 19 in, Flywheel Included Yes, Pump Speed 740 RPM, Construction Cast Iron, Groove Section B, Number of Grooves 2, Valve Type Disc, Valve Material Swedish Steel, Rotation CCW, Stroke Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 18 rpm, Open, 115V (HGM-4019-2M)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD (3V3.354)
- INGERSOLL-RAND 47501875001 Micro Ribbed V-Belt, 49-7/32" Outside Length, 24 33/64 mm Top Width, 5 Ribs (47501875001)
- ARO Lockout Valve, 3/8 In, 219 CFM, 250 PSI (104392-3)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- CHAMPION PNEUMATIC Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 16 oz Oil Capacity, 3 Cylinder (BWA)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (RV2-15A-P02)
- Champion Pneumatic Air Compressors