Shop All Air Compressor Pumps
Champion Pneumatic
Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder
Mfr # R2-30A-P01
Zoro # G2537647
original price:
$2,194.08
9% off
new price: $1,980.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,980.99
Free 30-Day Returns
Key Features
- HP 3 hp, 5 hp
- Number of Stages 2
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Pneumatic
- MFR # R2-30A-P01
- Zoro # G2537647
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 16 1/2 in |
Overall Width | 18 in |
Overall Depth | 20 in |
Overall Height | 23.25 in |
Sheave Size @ 1725 RPM | 4 1/4 in, 7 in |
Bore Dia. | 2 1/2 in, 4 5/8 in |
Stroke Length | 3 in |
Flywheel Diameter | 16 1/2 in |
Outlet Size | 0.75 in |
Bore Diameter | 2.5 in, 4.62 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 9.7/17.3 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 16 1/2 in, Flywheel Included Yes, Pump Speed 734 RPM, Construction Cast Iron, Groove Section B, Number of Grooves 2, Valve Type Disc, Valve Material Swedish Steel, Rotation CCW, Stroke Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-51)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- HONEYWELL V8043A1227 24V 2-Way N.C. Zone (V8043A1227)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P03)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- Champion Pneumatic Air Compressors