Shop All Air Compressor Pumps
Champion Pneumatic
Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder
Mfr # S-20
Zoro # G0911014
product price: $2,749.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,749.99
Free 30-Day Returns
Key Features
- HP 3 hp, 5 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Pneumatic
- MFR # S-20
- Zoro # G0911014
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 16 1/2 in |
Overall Height | 19 in |
Stroke Length | 3 in |
Overall Depth | 20 in |
Bore Dia. | 3 3/4 in |
Sheave Size @ 1725 RPM | 4 1/8 in, 7 1/4 in |
Overall Width | 18 in |
Outlet Size | 0.75 in |
Flywheel Diameter | 16 1/2 in |
Bore Diameter | 3.75 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 19.5 cfm @ 120 psi, Number of Cylinders 2, Maximum Operating Pressure 120 psi, Flywheel Diameter 16 1/2 in, Flywheel Included Yes, Pump Speed 788 RPM, Construction Cast Iron, Groove Section B, Number of Grooves 2, Valve Type Disc, Valve Material Swedish Steel, Rotation CW, Stroke Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D020ON, Pressure Line, 20 micron (ZX-0280D020ON)
- GATES Tri-Power Belts, BX36 (BX36)
- GATES Predator Single Belts, BP195 (BP195)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BK00B)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- CHAMPION PNEUMATIC Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 16 oz Oil Capacity, 3 Cylinder (BWA)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P03)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P01)
- Champion Pneumatic Air Compressors