Shop All Air Compressor Pumps
Champion Pneumatic
Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder
Mfr # B1
Zoro # G2345472
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp, 1 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 1
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Pneumatic
- MFR # B1
- Zoro # G2345472
- UPC # 00190735632413
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 10 1/8 in |
Sheave Size @ 1725 RPM | 5 29/64 in |
Overall Depth | 7 3/4 in |
Stroke Length | 2 in |
Bore Dia. | 2 3/8 in |
Overall Height | 16 3/16 in |
Overall Width | 14 3/16 in |
Outlet Size | 0.37 in |
Flywheel Diameter | 10 1/8 in |
Bore Diameter | 2.37 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 2.45 cfm @ 125 psi, Number of Cylinders 1, Maximum Operating Pressure 125 psi, Flywheel Diameter 10 1/8 in, Flywheel Included Yes, Pump Speed 919 RPM, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Disc, Valve Material Swedish Steel, Cylinder Material Cast Iron, Rotation CCW, Stroke Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Alloy Mandrel, 5/8" Size (63334)
- COILHOSE PNEUMATICS Lubricator 1" (CO 8848)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- D&D Belt, VS, 2.75 x 56.1in OC (4436V551)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVAS)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- CHAMPION PNEUMATIC Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 16 oz Oil Capacity, 3 Cylinder (BWA)
- MEGA COMPRESSOR 15HP, 120Gal. Horiz. 230V 3PH 50CFM@175PSI BeltGuard w/ AfterCooler (MP-15120H3-U)
- Champion Pneumatic Air Compressors