Shop All Check Valves
Champion
8" Flanged Stainless Steel Wafer Check Valve
Mfr # 8SDS15-SSP-R
Zoro # G7344200
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Max. Temp. 1000 Degrees F
- Material of Construction 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 8SDS15-SSP-R
- Zoro # G7344200
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Length | 11 in |
Width | 1 1/8 in |
Pipe or Tube Size - Check Valves | 8 in |
Overall Height | 11 in |
Size | 8" |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.006 psi, Mounting Orientation Horizontal, Vertical, Seal Material 316 Stainless Steel, Max. Temp. - Valves 1,000 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Faucet Body, Dbl Pantry (KE51403)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL238)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSBS-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SD15-SSBS-R)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 3/4" (150T034-NL)
- Champion Check Valves