Shop All Check Valves
Champion
8" Flanged Ductile Iron Wafer Check Valve
Mfr # 8SD12-LSBS-P
Zoro # G7344681
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material Ductile Iron
- Spring Material - Check Valves 316 Stainless Steel
- Mechanism and Body Design Inline Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 8SD12-LSBS-P
- Zoro # G7344681
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Width | 11" |
Overall Height | 11" |
Pipe or Tube Size - Check Valves | 8" |
Size | 8" |
Length | 2-7/8" |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.162 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flex Tube Diaphragm Kit, Urinal (EBV1022A)
- DELTA Delta Mounting Nut, Washer/Screws, 2 (RP49835)
- KOHLER Choreograph 36 X36 X96 Wall Kit (97611-W08)
- CENTRAL BRASS Body Adapter, Polished Chrome (CS-42020)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- CHAMPION 3" Flanged Ductile Iron Spring Lever Wafer Check Valve (3SDX12-LTBS-P3/6)
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- WATTS 1 In. Bronze Backflow Preventer Dual Check Valve (LF7RU2-2 1)
- Champion Valves