Shop All Check Valves
Champion
6" Flanged Stainless Steel Wafer Check Valve
Mfr # 6SD15-SSBS-R
Zoro # G7304459
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Max. Water Pressure 275 psi @ 100 Degrees F
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 6SD15-SSBS-R
- Zoro # G7304459
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 6" |
Width | 2 3/4 in |
Overall Height | 8 3/4 in |
Length | 8 3/4 in |
Size | 6" |
Pipe or Tube Size - Check Valves | 6 in |
Pipe or Tube Size | 6 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 6 in, Connection Type Flange x Flange, Cracking Pressure 0.218 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 3/8 In. Inside Dia, 50 ft. (ACF00027)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- SLOAN Ebv189A Plastic Cover/Ring/Sensor Asm-C (0325298)
- AQUATROL Adjustable Relief Valve, 3/4 In, 125 psi (69B1A1M2U1-125)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- CHAMPION 3" Flanged Ductile Iron Spring Lever Wafer Check Valve (3SDX12-LTBS-P3/6)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSBS-R)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- Champion Check Valves