Shop All Check Valves
Champion
5" Flanged Stainless Steel Wafer Check Valve
Mfr # 5SD15-SSBS-R
Zoro # G7304486
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Application - Valves Process Piping
- Mechanism and Body Design Inline Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 5SD15-SSBS-R
- Zoro # G7304486
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 5" |
Overall Height | 7 3/4 in |
Size | 5" |
Width | 2 1/2 in |
Length | 7 3/4 in |
Pipe or Tube Size - Check Valves | 5 in |
Pipe or Tube Size | 5 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 5 in, Connection Type Flange x Flange, Cracking Pressure 0.2 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Cutter, 2" to 5" Capacity (2270 6)
- WATTS Water Pressure Reducing Valve, 1-1/4 In. (11/4 LF 25AUBZ3)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- CHAMPION 4" Flanged Stainless Steel Spring Lever Check Valve (4SDX15-SSVS-R3/6)
- CHAMPION 10" Flanged Ductile Iron Wafer Check Valve (10SD12-LSBS-P)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- BASIKS Check Valve, CPVC, 1/2", EPDM, Threaded (TBC360-050EPT-CP)
- Champion Valves