Shop All Check Valves
Champion
4" Flanged Stainless Steel Wafer Check Valve
Mfr # 4SD15-SSBS-R
Zoro # G7304495
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Max. Water Pressure - Valves 275 psi @ 100 Degrees F
- Cracking Pressure - Check Valves 0.184 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 4SD15-SSBS-R
- Zoro # G7304495
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Pipe or Tube Size - Check Valves | 4" |
Overall Height | 6-7/8" |
Size | 4" |
Width | 6-7/8" |
Length | 2-1/4" |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.184 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 3/4" QC x 3/4" NPT Male (ZUSA-STF-QC-207)
- ZORO SELECT Neoprene Tubing, 3/8 in ID, 100 Ft (1506-375625-100)
- CHAMPION 3" Flanged Carbon Steel Wafer Check Valve (3SD15-CSBS-R)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SD15-SSBS-R)
- CHAMPION 10" Flanged Stainless Steel Wafer Check Valve (10SDS15-SSP-R)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/EPDM (WCV1300E)
- Champion Check Valves