Shop All Check Valves
Champion
4" Flanged Stainless Steel Spring Lever Check Valve
Mfr # 4SDX15-SSVS-R3/6
Zoro # G7330961
product price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Seat Material - Check Valves Viton
- Flow Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 4SDX15-SSVS-R3/6
- Zoro # G7330961
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Pipe or Tube Size - Check Valves | 4 in |
Overall Height | 6 5/16 in |
Size | 4" |
Width | 2 1/4 in |
Length | 6 7/8 in |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.184 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/4" Pipe Size (706125-04)
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- AMERICAN VALVE Coupling Comp Pvc Sch40 2 Inch (P600U 2")
- DIXON TBolt Clamp, ST, Bolt, 3.516", 3.812" (TBC375)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SD15-SSBS-R)
- CHAMPION 2-1/2" Flanged Stainless Steel Wafer Check Valve (2.5SD15-SSVS-R)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- CHAMPION 10" Flanged Stainless Steel Wafer Check Valve (10SDS15-SSP-R)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- BONOMI 2" NPT Brass Spring Check Valve (100012LF-2)
- Champion Check Valves