Shop All Check Valves
Champion
4" Flanged Ductile Iron Wafer Check Valve
Mfr # 4SD12-LSBS-P
Zoro # G7344526
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Ductile Iron
- Max. Steam Pressure - Valves Not Rated
- Max. Temp. - Valves 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 4SD12-LSBS-P
- Zoro # G7344526
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Overall Height | 6 7/8 in |
Length | 6 7/8 in |
Pipe or Tube Size - Check Valves | 4 in |
Width | 2 1/4 in |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.184 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- OATEY Outlet Box, Ice Maker, Copper Sweat (39134)
- PARKER 5/8" A-LOK x 1/2" MNPT Brass Connector (10MSC8N-B)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- CHAMPION 10" Flanged Ductile Iron Wafer Check Valve (10SD12-LSBS-P)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- CHAMPION 2-1/2" Flanged Stainless Steel Wafer Check Valve (2.5SD15-SSVS-R)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SD15-SSBS-R)
- HAM-LET Instrumentation Check Valve (H-400HP-SS-L-1/2-25PSI)
- Champion Valves