Shop All Check Valves
Champion
4" Flanged Ductile Iron Spring Spring Wafer Check Valve
Mfr # 4SDX12-LTBS-P1/4
Zoro # G7344368
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Ductile Iron
- Max. Pressure 250 psi @ 100 Degrees F
- Mounting Position Vertical or Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 4SDX12-LTBS-P1/4
- Zoro # G7344368
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Overall Height | 6-5/8" |
Length | 2-1/4" |
Size | 4" |
Width | 6-7/8" |
Pipe or Tube Size - Check Valves | 4" |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.184 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9354)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- BRADLEY Sensor-Adaptive Short Lead (269-1608)
- NEOPERL 1.5 gpm Laminar Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5501305)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- CHAMPION 8" Flanged Ductile Iron Wafer Check Valve (8SD12-LSBS-P)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- CHAMPION 4" Flanged Stainless Steel Spring Check Valve (4SDX15-SSVS-R1/4)
- SSI 6" Flanged Cast Iron Triple Duty Check Valve (0600-125TFI-B)
- Champion Valves