Shop All Check Valves
Champion
4" Flanged Carbon Steel Wafer Check Valve
Mfr # 4SD15-CSBS-R
Zoro # G7344587
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Carbon Steel
- Mounting Position Vertical or Horizontal
- Max. Water Pressure - Valves 285 psi @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 4SD15-CSBS-R
- Zoro # G7344587
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Pipe or Tube Size - Check Valves | 4 in |
Width | 2 1/4 in |
Size | 4" |
Overall Height | 6 7/8 in |
Length | 6 7/8 in |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 0.184 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Peerless Stem Cartridge Kit - (2) (RP41701)
- MOEN Cia POSI V/O BG (T2261BG)
- LEGEND VALVE 1" GASKET FOR NL PRESS UNIONS (450-845PG)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (310 F-12-6)
- CHAMPION 10" Flanged Stainless Steel Wafer Check Valve (10SD15-SSVS-R)
- CHAMPION 12" Flanged Stainless Steel Wafer Check Valve (12SDS15-SSP-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- CHAMPION 8" Flanged Ductile Iron Spring Spring Wafer Check Valve (8SDX12-LTBS-P1/4)
- CHAMPION 12" Flanged Ductile Iron Wafer Check Valve (12SD12-LSBS-P)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (509Y 1/2)
- Champion Valves