Shop All Check Valves
Champion
3" Flanged Stainless Steel Wafer Check Valve
Mfr # 3SDS15-SSP-R
Zoro # G7344246
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Mounting Position Vertical or Horizontal
- Compliance ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 3SDS15-SSP-R
- Zoro # G7344246
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Pipe or Tube Size - Check Valves | 3 in |
Size | 3" |
Length | 5 3/8 in |
Width | 3/4 in |
Overall Height | 5 3/8 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.01 psi, Mounting Orientation Horizontal, Vertical, Seal Material 316 Stainless Steel, Max. Temp. - Valves 1,000 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 5" CHROME NIPPLE (311-108CP)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5348)
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR/AA-4P-AFC-RF-S3-13732)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- CHAMPION 8" Flanged Ductile Iron Wafer Check Valve (8SD12-LSBS-P)
- CHAMPION 4" Flanged Stainless Steel Spring Check Valve (4SDX15-SSVS-R1/4)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- CHAMPION 2-1/2" Flanged Stainless Steel Wafer Check Valve (2.5SD15-SSVS-R)
- KECKLEY 8" Cast Iron Wafer Check Valve (DD1F-CI-34136-800)
- Champion Valves