Shop All Check Valves
Champion
3" Flanged Stainless Steel Wafer Check Valve
Mfr # 3SD15-SSBS-R
Zoro # G7304477
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Application - Valves Process Piping
- Max. Water Pressure 275 psi @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 3SD15-SSBS-R
- Zoro # G7304477
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 2" |
Size | 3" |
Width | 5-3/8" |
Pipe or Tube Size - Check Valves | 3" |
Overall Height | 5-3/8" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.198 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Irrigation Ball Vlv 1 (POLYV1)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- ACE TRADING - NIPPLE NIPPLE GALV 1""X12"" (565-120AH)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP5)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- CHAMPION 8" Flanged Ductile Iron Wafer Check Valve (8SD12-LSBS-P)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSBS-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SDS15-SSP-R)
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/8-1/3PSI)
- Champion Valves