Shop All Check Valves
Champion
3" Flanged Stainless Steel Spring Weight Check Valve
Mfr # 3SDX15-SSVS-R2/5
Zoro # G7330885
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Seal Material - Check Valves Viton
- Max. Water Pressure - Valves 275 psi @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 3SDX15-SSVS-R2/5
- Zoro # G7330885
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 5 3/8 in |
Overall Height | 5 11/32 in |
Size | 3" |
Width | 2 in |
Pipe or Tube Size - Check Valves | 3 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.198 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2 IPS X 3/8 X 6 FTWALL RUBBER PIPE INSULATION, PK14 (84 FT) (I60250)
- BRADLEY Repair Kit-Multifounts (S65-084)
- ZORO SELECT 3/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (464-040)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020034)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- CHAMPION 3" Flanged Carbon Steel Wafer Check Valve (3SD15-CSBS-R)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP548T 1/2)
- Champion Valves