Shop All Check Valves
Champion
3" Flanged Carbon Steel Wafer Check Valve
Mfr # 3SD15-CSBS-R
Zoro # G7344709
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Carbon Steel
- Max. Water Pressure 285 psi @ 100 Degrees F
- Mechanism and Body Design Inline Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 3SD15-CSBS-R
- Zoro # G7344709
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 5 3/8 in |
Width | 2 in |
Pipe or Tube Size - Check Valves | 3 in |
Size | 3" |
Overall Height | 5 3/8 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 0.198 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3109 62 21)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-SN)
- ZORO SELECT Anti-Siphon, Frost Proof Sillcock, 4 In (104-511)
- DELTA Palo Hose Assembly - Pull-Out (RP44647)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- CHAMPION 12" Flanged Ductile Iron Wafer Check Valve (12SD12-LSBS-P)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- CHAMPION 10" Flanged Ductile Iron Wafer Check Valve (10SD12-LSBS-P)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SD15-SSBS-R)
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S250-2)
- Champion Check Valves