Shop All Check Valves
Champion
2" Flanged Ductile Iron Wafer Check Valve
Mfr # 2SD12-LSBS-P
Zoro # G7344480
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material Ductile Iron
- Cracking Pressure - Check Valves 0.22 psi
- Flow Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 2SD12-LSBS-P
- Zoro # G7344480
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Overall Height | 4 1/8 in |
Pipe or Tube Size - Check Valves | 2 in |
Length | 4 1/8 in |
Width | 1 3/4 in |
Size | 2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 0.22 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Button (78205-2BZ)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNE25)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- CHAMPION 2-1/2" Flanged Stainless Steel Wafer Check Valve (2.5SD15-SSVS-R)
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- Champion Valves