Shop All Check Valves
Champion
2" Flanged Carbon Steel Wafer Check Valve
Mfr # 2SD15-CSBS-R
Zoro # G7344639
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material Carbon Steel
- Flow Design Single
- Pipe or Tube Size - Check Valves 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 2SD15-CSBS-R
- Zoro # G7344639
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Pipe or Tube Size - Check Valves | 2 in |
Size | 2" |
Width | 1 3/4 in |
Length | 4 1/8 in |
Overall Height | 4 1/8 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 0.22 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-325)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- CHAMPION 10" Flanged Ductile Iron Wafer Check Valve (10SD12-LSBS-P)
- CHAMPION 12" Flanged Ductile Iron Wafer Check Valve (12SD12-LSBS-P)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- ZOELLER FULL FLOW UNICHECK IRON THREADED 1-1/2IN NPT CHECK VALVE (30-0215)
- Champion Valves