Shop All Check Valves
Champion
2-1/2" Flanged Stainless Steel Wafer Check Valve
Mfr # 2.5SDS15-SSP-R
Zoro # G7344270
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Mechanism and Body Design Inline Wafer
- Material of Construction 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 2.5SDS15-SSP-R
- Zoro # G7344270
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2 1/2" |
Overall Height | 4 7/8 in |
Length | 4 7/8 in |
Width | 3/4 in |
Pipe or Tube Size - Check Valves | 2 1/2 in |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 0.01 psi, Mounting Orientation Horizontal, Vertical, Seal Material 316 Stainless Steel, Max. Temp. - Valves 1,000 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2203P-8)
- KOHLER Sprayhead, Semi-Pro (1402914-CP)
- PARKER 1/4" FNPT SS Cross (4 FX-SS)
- RINNAI Thimble 1 Piece Per Box (224045)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- CHAMPION 3" Flanged Ductile Iron Spring Lever Wafer Check Valve (3SDX12-LTBS-P3/6)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- CHAMPION 12" Flanged Ductile Iron Wafer Check Valve (12SD12-LSBS-P)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSBS-R)
- ZURN 3/4" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (34UFX34F-700XL)
- Champion Check Valves