Shop All Check Valves
Champion
2-1/2" Flanged Stainless Steel Wafer Check Valve
Mfr # 2.5SD15-SSVS-R
Zoro # G7304538
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Spring Material - Check Valves 316 Stainless Steel
- Mechanism and Body Design Inline Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 2.5SD15-SSVS-R
- Zoro # G7304538
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Length | 4 7/8 in |
Size | 2 1/2" |
Overall Height | 4 7/8 in |
Width | 1 7/8 in |
Pipe or Tube Size - Check Valves | 2 1/2 in |
Pipe or Tube Size | 2 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 0.189 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Union (310UPU-34)
- COMPLEMENT CB38301 30" Bullnose Lavatory Supply Line (CB38301)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE06)
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- CHAMPION 10" Flanged Stainless Steel Wafer Check Valve (10SDS15-SSP-R)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- CHAMPION 3" Flanged Carbon Steel Wafer Check Valve (3SD15-CSBS-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-B)
- Champion Valves