Shop All Check Valves
Champion
12" Flanged Ductile Iron Spring Lever Wafer Check Valve
Mfr # 12SDX12-LTBS-P2/5
Zoro # G7330867
Free Shipping & Returns
$2,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type Flanged
- Body Material Ductile Iron
- Size 12"
- Mounting Orientation - Check Valves Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 12SDX12-LTBS-P2/5
- Zoro # G7330867
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 12" |
Size | 12" |
Width | 3 1/2 in |
Overall Height | 14 23/32 in |
Pipe or Tube Size - Check Valves | 12 in |
Length | 16 1/8 in |
Pipe or Tube Size | 12 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 12 in, Connection Type Flange x Flange, Cracking Pressure 0.241 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Cast Bronze Ball Cone Check Valve (61-503-01)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501T)
- MOEN Exposed Flange Satin Stainless Steel (58-F)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Coupler x MPT Thread (90.395.300)
- CHAMPION 8" Flanged Ductile Iron Wafer Check Valve (8SD12-LSBS-P)
- CHAMPION 10" Flanged Ductile Iron Wafer Check Valve (10SD12-LSBS-P)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- CHAMPION 12" Flanged Ductile Iron Wafer Check Valve (12SD12-LSBS-P)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- MILWAUKEE VALVE 1-1/2" FNPT Bronze Swing Y Check Valve (507 1 1/2)
- Champion Valves