Shop All Check Valves
Champion
10" Flanged Stainless Steel Wafer Check Valve
Mfr # 10SD15-SSVS-R
Zoro # G7344237
Free Shipping & Returns
$2,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Seal Material Viton
- Connection Type - Check Valves Flange x Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 10SD15-SSVS-R
- Zoro # G7344237
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Pipe or Tube Size - Check Valves | 10 in |
Size | 10" |
Length | 13 3/8 in |
Width | 3 1/8 in |
Overall Height | 13 3/8 in |
Pipe or Tube Size | 10 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 10 in, Connection Type Flange x Flange, Cracking Pressure 0.23 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- JONES STEPHENS Air Gap, Chrome Plated (A10001)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2203)
- DIXON 2 in STYLE 20, FXF, BRASS SWIVEL (220FXFBR00000)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSBS-R)
- CHAMPION 12" Flanged Stainless Steel Wafer Check Valve (12SDS15-SSP-R)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SDS15-SSP-R)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSBS-R)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-B)
- Champion Check Valves