Shop All Check Valves
Champion
10" Flanged Stainless Steel Wafer Check Valve
Mfr # 10SD15-SSBS-R
Zoro # G7304547
Free Shipping & Returns
$1,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Spring Material - Check Valves 316 Stainless Steel
- Flow Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 10SD15-SSBS-R
- Zoro # G7304547
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Size | 10" |
Width | 3 1/8 in |
Overall Height | 13 3/8 in |
Length | 13 3/8 in |
Pipe or Tube Size - Check Valves | 10 in |
Pipe or Tube Size | 10 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 10 in, Connection Type Flange x Flange, Cracking Pressure 0.23 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 30088 Model RC-2375 Large Diameter Ratcheting Plastic Pipe & Tubing Cutter (30088-RIDGID)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- ZURN In-Line Single Check Valve, 12-40XL2 (12-40XL2)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- CHAMPION 3" Flanged Ductile Iron Spring Lever Wafer Check Valve (3SDX12-LTBS-P3/6)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SDS15-SSP-R)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- LEGEND VALVE 2" T-453 Y-PTN CHECK VALVE (105-308)
- Champion Check Valves