Shop All Check Valves
Champion
10" Flanged Stainless Steel Spring Weight Check Valve
Mfr # 10SDX15-SSVS-R2/5
Zoro # G7304468
Free Shipping & Returns
$4,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Application - Valves Process Piping
- Pipe or Tube Size - Check Valves 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 10SDX15-SSVS-R2/5
- Zoro # G7304468
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Pipe or Tube Size - Check Valves | 10 in |
Overall Height | 13 3/32 in |
Size | 10" |
Width | 3 1/8 in |
Length | 13 3/8 in |
Pipe or Tube Size | 10 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 10 in, Connection Type Flange x Flange, Cracking Pressure 0.23 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66CA-2-2)
- DANCO SEAT/SPRINGS DELTA 50PK (30300)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slide Repair Coupling (PVCC34SL)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SD15-SSBS-R)
- CHAMPION 12" Flanged Stainless Steel Wafer Check Valve (12SDS15-SSP-R)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SDS15-SSP-R)
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S800-2)
- Champion Check Valves