Shop All Circuit Breakers
Challenger
Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC
Mfr # UBITBA130R
Zoro # G4368725
original price:
$25.39
4% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBITBA
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Challenger
- MFR # UBITBA130R
- Zoro # G4368725
- UPC # 094925021097
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/A, 100A/AH |
Width | 0.5 in |
Depth | 2.5 in |
Height | 3.58 in |
Min. Wire Size | 12 AWG |
Max. Wire Size | 10 AWG, 2 AWG |
Length (Straight Wireway) | 3.58 in |
Size | .5" |
Length | 3.58 |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series Type A, AH, Phase Single, Series UBITBA Right, Max. AIR Rating 10kA at 120V AC, For Use With Challenger and Thomas and Betts Load Centers, Terminal Connection Lug, Frame Size 100A/A, 100A/AH, Length 3.58 in, Width 0.5 in, Depth 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130L)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115R)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- Challenger Circuit Breakers